Motion
SUCT206-20CCFG1

NTN
SUCT206-20CCFG1

Pillow Block Ball Bearing Unit - 1-1/4 in Bore
Mi Item #07167672
MFR #SUCT206-20CCFG1
Price$550.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCT206-20CCFG1

Pillow Block Ball Bearing Unit - 1-1/4 in Bore
Mi Item #07167672
MFR #SUCT206-20CCFG1

Mfr description
SUCT206-20CCFG1 TAKE-UP UNIT, STAINLESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$550.25/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in

Details

  • Manufacturer Upc Number
    4547359899016
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359899016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)