Motion
SUCT209-26CCFG1

NTN
SUCT209-26CCFG1

Pillow Block Ball Bearing Unit - 1.6250 in Bore, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Normal Duty
MI ITEM #07167676
MFR #SUCT209-26CCFG1
Price$1,027.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCT209-26CCFG1

Pillow Block Ball Bearing Unit - 1.6250 in Bore, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Normal Duty
MI ITEM #07167676
MFR #SUCT209-26CCFG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,027.73/each

Specifications

Dimensions

  • Base To Bore Centerline
    102 mm
  • Base Width
    1.9290 in
  • Bore Diameter
    1.6250 in
  • Bore Inside Diameter
    1.6250 in
  • Bore Length
    1.9370 in
  • Housing Width
    1.9290 in
  • Inner Race Width
    1.9370 in
  • Inside Diameter
    1.6250 in
  • Length
    5.6700 in
  • Length Through Bore
    1.9370 in
  • Overall Width
    1.9300 in
  • Take Up Frame Size
    ST209N
  • Weight
    5.843 lbs
  • Width
    1.9290 in, 49 mm

Details

  • Additional Details
    Relubricatable
  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    SUC209-26FG1
  • Bearing Type
    Ball Bearing
  • Closure Type
    Contact Seal
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    5778 lbf
  • End Cap Type
    One Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    ST209N
  • Housing Material
    Stainless Steel
  • Housing Type
    Take-Up Unit
  • Includes
    One Closed/One Open Cover
  • Insert Bearing Material
    Stainless Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359899054
  • Material
    Stainless Steel
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    3100 rpm
  • Mounting
    Take-Up Unit
  • Operating Temperature Range
    -20 to 120 °F, -4 to 250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal
    Contact
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Sealing Type
    Contact
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    4676 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359899054

Overview

Mfr description
SUCT209-26CCFG1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought