Specifications
Dimensions
- Bore Diameter1-3/4 in
Details
- Manufacturer Upc Number4547359899061
- Product TypePillow Block Ball Bearing Units
- UPC_NO4547359899061
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)