Motion
SUCP206-19C0FG1

NTN
SUCP206-19C0FG1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore
MI ITEM #07167683
MFR #SUCP206-19C0FG1
Price$583.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP206-19C0FG1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore
MI ITEM #07167683
MFR #SUCP206-19C0FG1

Mfr description
SUCP206-19C0FG1 PILLOW BLOCK, STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$583.85/each

Specifications

Dimensions

  • Bore Diameter
    1-3/16 in

Details

  • Manufacturer Upc Number
    4547359904468
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4547359904468

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)