Motion
SUCP208-24C0FG1

NTN
SUCP208-24C0FG1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Stainless Steel Material
MI ITEM #07167687
MFR #SUCP208-24C0FG1
Your Price$821.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCP208-24C0FG1

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Stainless Steel Material
MI ITEM #07167687
MFR #SUCP208-24C0FG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$821.70/each(List $986.04)

Overview

Mfr description
SUCP208-24C0FG1 PILLOW BLOCK, STAINLESS

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/2 in
  • Base To Bore Centerline
    1.9375 in
  • Locking Device
    Set Screw
  • Housing Material
    Stainless Steel
  • UPC_NO
    4547359904505
  • Manufacturer Upc Number
    4547359904505
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text