Specifications
Dimensions
- Bore Diameter1-7/16 in
Details
- Bore TypeStraight
- Housing MaterialStainless Steel
- Manufacturer Upc Number4547359904550
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO4547359904550
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)