Motion
SUCF204-12C0FG1

NTN
SUCF204-12C0FG1

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty
Mi Item #07167694
MFR #SUCF204-12C0FG1
Price$369.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCF204-12C0FG1

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty
Mi Item #07167694
MFR #SUCF204-12C0FG1

Mfr description
SUCF204-12C0FG1 4 BOLT FLANGE, STAINLESS
  • Food-grade solid lubricant (NSF H1 registered) provides permanent bearing lubrication by protecting bearings from washout and preventing undesired grease leakage into food
  • 100% stainless steel bearing are corrosion-resistant and require no coating, eliminating the potential of flaked coatings contaminating end product
  • Silicone seal and flinger combination creates a water-resistant barrier to help prevent contamination
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.60/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    64 mm
  • Bolt Size
    M10
  • Bore Diameter  
    3/4 in
  • Overall Length Diameter  
    86 mm

Details

  • Bearing Material
    440 C Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    304
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubricant
    USDA H1
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359904574
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    SUCF
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359904574
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)