Motion
SUCPA206-20C0FG1

NTN
SUCPA206-20C0FG1

Pillow Block Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Stainless Steel Housing Material, Normal Duty
Mi Item #07167700
MFR #SUCPA206-20C0FG1
Price$658.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPA206-20C0FG1

Pillow Block Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Stainless Steel Housing Material, Normal Duty
Mi Item #07167700
MFR #SUCPA206-20C0FG1

Mfr description
SUCPA206-20C0FG1 TAPPED BASE PILLOW BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$658.40/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6900 in
  • Base Width
    1.5000 in
  • Bolt Center Diameter
    3.0000 in
  • Bolt Center To Center Length
    3.0000 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    1.2500 in
  • Bore Inside Diameter
    1.2500 in
  • Housing Width
    1.5000 in
  • Inner Race Width
    1.5000 in
  • Inside Diameter
    1.2500 in
  • Length
    4.0200 in
  • Overall Width
    1.5000 in
  • Weight
    2.889 lbs
  • Width
    1.5000 in, 38.10 mm

Details

  • Additional Details
    Food Grade Grease | Relubricatable
  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    SUC206-20FG1
  • Bearing Type
    Ball Bearing
  • Closure Type
    Contact Seal
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    3440 lbf
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    SPA206N
  • Housing Material
    Stainless Steel
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    Stainless Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359904642
  • Material
    Stainless Steel
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    4300 rpm
  • Mounting
    Tapped Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to 120 °F, -4 to 250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal
    Contact
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Sealing Type
    Contact
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    2585 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359904642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)