Motion
SUCPA204-12C0FG1

NTN
SUCPA204-12C0FG1

Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Stainless Steel Housing Material, Normal Duty
Mi Item #07167701
MFR #SUCPA204-12C0FG1
Price$433.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPA204-12C0FG1

Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Stainless Steel Housing Material, Normal Duty
Mi Item #07167701
MFR #SUCPA204-12C0FG1

Mfr description
SUCPA204-12C0FG1 TAPPED BASE PILLOW BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.47/each

Specifications

Dimensions

  • Base Height
    1.3110 in
  • Base To Bore Centerline
    1.3100 in
  • Base Width
    1.5000 in
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    2.0000 in
  • Bolt Size
    M8
  • Bore Diameter
    0.7500 in
  • Bore Inside Diameter
    0.7500 in
  • Bore Length
    1.2205 in
  • Housing Dimensions
    2.8700 x 1.5000 x 2.5600 in
  • Housing Width
    1.5000 in
  • Inner Race Width
    1.2205 in
  • Insert Outer Diameter
    1.7953 in
  • Inside Diameter
    0.7500 in
  • Length
    2.8700 in
  • Length Through Bore
    1.2205 in
  • Max Bolt Hole Spacing
    2.0000 in
  • Min Bolt Hole Spacing
    2.0000 in
  • Outer Diameter
    1.7953 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    1.5000 in
  • Shaft Diameter
    0.7500 in
  • Tap Thread Size
    M8
  • Thread Depth
    0.4300 in | 11 mm
  • Thread Size
    M8
  • Weight
    1.588 lbs
  • Width
    1.5000 in, 38.10 mm

Details

  • Additional Details
    Relubricatable | Two Open Covers
  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    SUC204-12FG1
  • Bearing Type
    Ball Bearing
  • Closure Type
    Contact Seal
  • Compatible Frame Series
    SUCPA
  • Compatible Frame Type
    SUCPA
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    2.0000 in
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    2271 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    Open
  • Finish/Coating
    Stainless Steel
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing ID
    SPA204N
  • Housing Material
    Stainless Steel
  • Housing Type
    Tapped Base
  • Includes
    Two Open Covers
  • Insert Bearing Material
    Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    SUCPA204-12C0FG1
  • Manufacturer Upc Number
    4547359904659
  • Material
    Stainless Steel
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    5900 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Tapped Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to 120 °F, -4 to 250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    SUC204-12FG1
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Sealing Type
    Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    SUCPA
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    1529 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Units With Cover
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359904659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)