Motion
SUCPA207-20C0FG1

NTN
SUCPA207-20C0FG1

Pillow Block Ball Bearing Unit - 1.2500 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Standard Duty
MI ITEM #07167704
MFR #SUCPA207-20C0FG1
Price$753.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPA207-20C0FG1

Pillow Block Ball Bearing Unit - 1.2500 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Standard Duty
MI ITEM #07167704
MFR #SUCPA207-20C0FG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$753.10/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8700 in
  • Base Width
    1.8900 in
  • Bolt Center Diameter
    3.2500 in
  • Bolt Center To Center Length
    3.2500 in
  • Bolt Size
    0.3750 in
  • Bore Diameter
    1.2500 in
  • Bore Inside Diameter
    1.2500 in
  • Housing Width
    1.8900 in
  • Inner Race Width
    1.6890 in
  • Inside Diameter
    1.2500 in
  • Length
    4.2500 in
  • Overall Height
    3.7400 in
  • Overall Length
    4.2500 in
  • Overall Width
    1.8900 in
  • Weight
    3.92 lbs
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    Food Grade Grease | Relubricatable
  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    SUC207-20FG1
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Closure Type
    Contact Seal
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    4519 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SPA207N
  • Housing Material
    Stainless Steel
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    Stainless Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    NLGI 2 NSF H1 Food Grade
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359904680
  • Material
    Stainless Steel
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    3700 rpm
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to 120 °F, -4 to 250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SUC207-20FG1
  • Seal
    Contact
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Sealing Type
    Contact
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    3507 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359904680

Overview

Mfr description
SUCPA207-20C0FG1 TAPPED BASE PILLOW BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought