Motion
SUCPA208-24C0FG1

NTN
SUCPA208-24C0FG1

Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Normal Duty
MI ITEM #07167706
MFR #SUCPA208-24C0FG1
Price$986.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPA208-24C0FG1

Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Normal Duty
MI ITEM #07167706
MFR #SUCPA208-24C0FG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$986.04/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9400 in
  • Base Width
    1.8900 in
  • Bolt Center Diameter
    3.5000 in
  • Bolt Center To Center Length
    3.5000 in
  • Bolt Size
    0.5000 in | 12.70 mm
  • Bore Diameter
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Bore Length
    1.9370 in
  • Housing Width
    1.8900 in
  • Inner Race Width
    1.9370 in
  • Inside Diameter
    1.5000 in
  • Length
    4.6100 in
  • Length Through Bore
    1.9370 in
  • Overall Width
    1.8900 in
  • Weight
    4.586 lbs
  • Width
    1.8900 in, 48 mm

Details

  • Additional Details
    Food Grade Grease | Relubricatable
  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    SUC208-24FG1
  • Bearing Type
    Ball Bearing
  • Closure Type
    Contact Seal
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    5126 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Tapped Base
  • Housing ID
    SPA208N
  • Housing Material
    Stainless Steel
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    Stainless Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359904703
  • Material
    Stainless Steel
  • Max Rpm
    3300 rpm
  • Mounting
    Tapped Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to 120 °F, -4 to 250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal
    Contact
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Sealing Type
    Contact
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    4092 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359904703

Overview

Mfr description
SUCPA208-24C0FG1 TAPPED BASE PILLOW BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought