Motion
SUCT205-16C0FG1

NTN
SUCT205-16C0FG1

Take-Up Ball Bearing Unit - Side Mount, 1 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
Mi Item #07167708
MFR #SUCT205-16C0FG1
Price$479.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCT205-16C0FG1

Take-Up Ball Bearing Unit - Side Mount, 1 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
Mi Item #07167708
MFR #SUCT205-16C0FG1

Mfr description
SUCT205-16C0FG1 TAKE-UP UNIT, STAINLESS
  • Food-grade solid lubricant (NSF H1 registered) provides permanent bearing lubrication by protecting bearings from washout and preventing undesired grease leakage into food
  • 100% stainless steel bearings are corrosion-resistant and require no coating, eliminating the potential of flaked coatings contaminating end product
  • Silicone seal and flinger combination creates a water-resistant barrier to help prevent contamination
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$479.64/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Weight
    2.117 lbs

Details

  • Cage Material
    Stainless Steel
  • Country of Origin
    US
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    SUCT205-16C0FG1
  • Product Type
    Take-Up Ball Bearing Units
  • Spec Sheet
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    4547359904727
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)