Motion
SUCT206-19C0FG1

NTN
SUCT206-19C0FG1

Pillow Block Ball Bearing Unit - 1.1875 in Bore, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Normal Duty
Mi Item #07167709
MFR #SUCT206-19C0FG1
Price$572.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCT206-19C0FG1

Pillow Block Ball Bearing Unit - 1.1875 in Bore, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Normal Duty
Mi Item #07167709
MFR #SUCT206-19C0FG1

Mfr description
SUCT206-19C0FG1 TAKE-UP UNIT, STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$572.52/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Bore Inside Diameter
    1.1875 in
  • Inside Diameter
    1.1875 in
  • Shaft Diameter
    1.1875 in
  • Take Up Frame Size
    ST206
  • Weight
    3.087 lbs

Details

  • Additional Details
    Food Grade Grease | Sentinel Series | Corrosion Resistant
  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    SUC206-19FG1
  • Bearing Type
    Ball Bearing
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    3440 lbf
  • End Cap Type
    Open
  • End Type
    Double Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    ST206N
  • Housing Material
    Stainless Steel
  • Housing Type
    Take-Up Unit
  • Insert Bearing Material
    Stainless Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359904734
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    -20 to 120 °F, -4 to 250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Seal
    Contact
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Sealing Type
    Contact
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    2585 lbf
  • Suitable For Washdown Environment
    Yes
  • Type
    Take-Up Unit
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359904734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)