Motion
SUCPA209-26CCFG1

NTN
SUCPA209-26CCFG1

Pillow Block Ball Bearing Unit - 1.6250 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Normal Duty
Mi Item #07167716
MFR #SUCPA209-26CCFG1
Price$1,027.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPA209-26CCFG1

Pillow Block Ball Bearing Unit - 1.6250 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Normal Duty
Mi Item #07167716
MFR #SUCPA209-26CCFG1

Mfr description
SUCPA209-26CCFG1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,027.73/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1300 in
  • Base Width
    2.0100 in
  • Bolt Center Diameter
    3.7500 in
  • Bolt Center To Center Length
    3.7500 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1.6250 in
  • Bore Inside Diameter
    1.6250 in
  • Bore Length
    1.9370 in
  • Housing Width
    2.0100 in
  • Inner Race Width
    1.9370 in
  • Inside Diameter
    1.6250 in
  • Length
    5.0000 in
  • Length Through Bore
    1.9370 in
  • Overall Width
    2.0100 in
  • Shaft Diameter
    1.6250 in
  • Weight
    5.424 lbs
  • Width
    2.0100 in, 51 mm

Details

  • Additional Details
    Relubricatable
  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    SUC209-26FG1
  • Bearing Type
    Ball Bearing
  • Closure Type
    Contact Seal
  • Compatible Frame Type
    SUCPA
  • Distance Between Mounting Hole Cen
    3.7500 in
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    5778 lbf
  • End Type
    One Closed, One Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    SPA209N
  • Housing Material
    Stainless Steel
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    Stainless Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    4547359905298
  • Material
    Stainless Steel
  • Max Rpm
    3100 rpm
  • Mounting
    Tapped Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to 120 °F, -4 to 250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal
    Contact
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Sealing Type
    Contact
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    4676 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359905298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)