Motion
SUCPA209-26C0FG1

NTN
SUCPA209-26C0FG1

Pillow Block Ball Bearing Unit - 1.6250 in Bore, 2-Bolt Base Mount, Set Screw Locking, Stainless Steel Housing Material, Normal Duty
Mi Item #07167729
MFR #SUCPA209-26C0FG1
Price$1,069.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPA209-26C0FG1

Pillow Block Ball Bearing Unit - 1.6250 in Bore, 2-Bolt Base Mount, Set Screw Locking, Stainless Steel Housing Material, Normal Duty
Mi Item #07167729
MFR #SUCPA209-26C0FG1

Mfr description
SUCPA209-26C0FG1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,069.04/each

Specifications

Dimensions

  • Base Height
    2.1300 in
  • Base To Bore Centerline
    2.1300 in
  • Base Width
    2.0100 in
  • Bolt Center Diameter
    3.7500 in
  • Bolt Center To Center Length
    3.7500 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1.6250 in
  • Bore Inside Diameter
    1.6250 in
  • Bore Length
    1.9370 in
  • Housing Dimensions
    5.0000 x 2.0100 x 4.2500 in
  • Housing Width
    2.0080 in
  • Inner Race Width
    1.9370 in
  • Insert Outer Diameter
    2.6457 in
  • Inside Diameter
    1.6250 in
  • Length
    5.0000 in
  • Length Through Bore
    1.9370 in
  • Max Bolt Hole Spacing
    3.7500 in
  • Min Bolt Hole Spacing
    3.7500 in
  • Outer Diameter
    2.6890 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.7480 in
  • Overall Width
    2.0100 in
  • Shaft Diameter
    1.6250 in
  • Tap Thread Size
    M12
  • Thread Depth
    0.5100 in | 13 mm
  • Thread Size
    M12
  • Weight
    5.424 lbs
  • Width
    2.0080 in, 51 mm

Details

  • Additional Details
    Food Grade Grease | Relubricatable
  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    SUC209-26FG1
  • Bearing Type
    Ball Bearing
  • Compatible Frame Series
    SUCPA
  • Compatible Frame Type
    UCPA
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    3.7500 in
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    5778 lbf
  • End Cap Type
    Open
  • End Type
    Open
  • Finish/Coating
    Stainless Steel
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing ID
    SPA209N
  • Housing Material
    Stainless Steel
  • Housing Type
    Tapped Base
  • Includes
    Set Screw, Two Open Covers
  • Insert Bearing Material
    Stainless Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    SUCPA209-26C0FG1
  • Manufacturer Upc Number
    4547359905526
  • Material
    Stainless Steel
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    3100 rpm
  • Mounting
    Tapped Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to 120 °F, -4 to 250 °F
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    SUC209-26FG1
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact Seal, Silicone
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Sealing Type
    Contact
  • Self Aligning
    Yes
  • Series
    SUCPA
  • Shaft Attachment
    Set Screw Locking
  • Static Load Capacity
    4676 lbf
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    Yes
  • Type
    Units With Cover
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359905526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)