Motion
SUCPA210-31C0FG1

NTN
SUCPA210-31C0FG1

Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Normal Duty
Mi Item #07167731
MFR #SUCPA210-31C0FG1
Price$1,183.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPA210-31C0FG1

Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Normal Duty
Mi Item #07167731
MFR #SUCPA210-31C0FG1

Mfr description
SUCPA210-31C0FG1 TAPPED BASE PILLOW BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,183.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2.0080 in
  • Bolt Center Diameter
    4.0000 in
  • Bolt Center To Center Length
    4.0000 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Bore Length
    2.0315 in
  • Housing Width
    2.0080 in
  • Inner Race Width
    2.0315 in
  • Inside Diameter
    1.9375 in
  • Length
    5.5100 in
  • Length Through Bore
    2.0315 in
  • Overall Width
    2.0100 in
  • Shaft Diameter
    1.9375 in
  • Thread Size
    M16
  • Weight
    6.372 lbs
  • Width
    2.0080 in, 51 mm

Details

  • Additional Details
    Food Grade Grease | Relubricatable
  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    SUC210-31FG1
  • Bearing Type
    Ball Bearing
  • Closure Type
    Contact Seal
  • Compatible Frame Type
    SUCPA
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    6182 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    SPA210N
  • Housing Material
    Stainless Steel
  • Housing Type
    Tapped Base
  • Insert Bearing Material
    Stainless Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359905540
  • Material
    Stainless Steel
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    2900 rpm
  • Mounting
    Tapped Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to 120 °F, -4 to 250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SUC210-31FG1
  • Seal
    Contact
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Sealing Type
    Contact
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    5328 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359905540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)