Overview
Mfr description
SUCP211-32C0FG1 PILLOW BLOCK, STAINLESS
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter2 in
- UPC_NO4547359905588
- Manufacturer Upc Number4547359905588
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data