Specifications
Dimensions
- Bore Diameter55 mm
Details
- Bore TypeStraight
- Housing MaterialStainless Steel
- Manufacturer Upc Number4547359906028
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO4547359906028
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)