Specifications
Dimensions
- Bore Diameter1-1/4 in
Details
- Bore TypeStraight
- Housing MaterialThermoplastic
- Manufacturer Upc Number4550253056072
- Mounting Type3-Bolt Bracket
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO4550253056072
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)