Motion
SUCFBL207-20CCFG1

NTN
SUCFBL207-20CCFG1

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Thermoplastic Housing Material
MI ITEM #07167746
MFR #SUCFBL207-20CCFG1
Price$515.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFBL207-20CCFG1

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Thermoplastic Housing Material
MI ITEM #07167746
MFR #SUCFBL207-20CCFG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$515.93/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in

Details

  • Bore Type
    Straight
  • Housing Material
    Thermoplastic
  • Manufacturer Upc Number
    4550253054580
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253054580

Overview

Mfr description
SUCFBL207-20CCFG1 3 BOLT FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought