Motion
MUCNFL206-19CCFG1

NTN
MUCNFL206-19CCFG1

Sentinel Series Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material
MI ITEM #07167758
MFR #MUCNFL206-19CCFG1
Price$437.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MUCNFL206-19CCFG1

Sentinel Series Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material
MI ITEM #07167758
MFR #MUCNFL206-19CCFG1

Mfr description
SUCNFL206-19CCFG1, 2 BOLT FLANGE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$437.54/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.6250 in
  • Bore Diameter  
    1-3/16 in
  • Overall Length Diameter  
    3.1250 in

Details

  • Bore Type
    Straight
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359906196
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359906196

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)