Motion
MUCNFL208-24CCFG1

NTN
MUCNFL208-24CCFG1

Sentinel Series Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material
MI ITEM #07167762
MFR #MUCNFL208-24CCFG1
Price$608.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MUCNFL208-24CCFG1

Sentinel Series Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material
MI ITEM #07167762
MFR #MUCNFL208-24CCFG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$608.00/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.6875 in
  • Bore Diameter  
    1-1/2 in
  • Overall Length Diameter  
    3.9375 in

Details

  • Bore Type
    Straight
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359906233
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4550253055105

Overview

Mfr description
SUCNFL208-24CCFG1 2 BOLT FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought