Motion
MUCPPL206-19CCFG1

NTN
MUCPPL206-19CCFG1

Sentinel Series Pillow Block Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Base Mount, Set Screw Locking, Stainless Steel Housing Material
Mi Item #07167765
MFR #MUCPPL206-19CCFG1
Price$509.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MUCPPL206-19CCFG1

Sentinel Series Pillow Block Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Base Mount, Set Screw Locking, Stainless Steel Housing Material
Mi Item #07167765
MFR #MUCPPL206-19CCFG1

Mfr description
SUCPPL206-19CCFG1 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$509.85/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6875 in
  • Bore Diameter
    1-3/16 in

Details

  • Bore Type
    Straight
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    4547359906264
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4550253053910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)