Overview
Mfr description
SUCPPL206-20CCFG1 PILLOW BLOCK
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter1-1/4 in
- UPC_NO4550253054078
- Manufacturer Upc Number4550253054078
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data