Overview
Mfr description
SUCTBL206-20CCFG1 TAPPED BASE PILLOW BLK
Specifications
- Mounting TypeTapped Base
- Bore Diameter1-1/4 in
- UPC_NO4550253053781
- Manufacturer Upc Number4550253053781
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data