Motion
SUCTBL207-20CCFG1

NTN
SUCTBL207-20CCFG1

Pillow Block Ball Bearing Unit - Tapped Base, 1-1/4 in Bore
Mi Item #07167774
MFR #SUCTBL207-20CCFG1
Price$546.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCTBL207-20CCFG1

Pillow Block Ball Bearing Unit - Tapped Base, 1-1/4 in Bore
Mi Item #07167774
MFR #SUCTBL207-20CCFG1

Mfr description
SUCTBL207-20CCFG1 TAPPED BASE PILLOW BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$546.85/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in

Details

  • Manufacturer Upc Number
    4550253053798
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4550253053798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)