Motion
SUCTBL207-23CCFG1

NTN
SUCTBL207-23CCFG1

Pillow Block Ball Bearing Unit - 1.4375 in Bore, Tapped Base Mount, Set Screw Locking, Thermoplastic Housing Material, Normal Duty
Mi Item #07167775
MFR #SUCTBL207-23CCFG1
Price$623.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCTBL207-23CCFG1

Pillow Block Ball Bearing Unit - 1.4375 in Bore, Tapped Base Mount, Set Screw Locking, Thermoplastic Housing Material, Normal Duty
Mi Item #07167775
MFR #SUCTBL207-23CCFG1

Mfr description
SUCTBL207-23CCFG1 TAPPED BASE PILLOW BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$623.23/each

Specifications

Dimensions

  • Base Height
    1.8740 in
  • Base To Bore Centerline
    1.8700 in
  • Base Width
    1.8700 in
  • Bolt Center Diameter
    3.2500 in
  • Bolt Center To Center Length
    3.2500 in
  • Bolt Hole Diameter
    1/2 in x 3/4 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Bore Length
    1.6890 in
  • Housing Dimensions
    4.3300 x 1.8700 x 3.7400 in
  • Housing Width
    1.8700 in
  • Inner Race Width
    1.6890 in
  • Insert Outer Diameter
    3.5157 in
  • Inside Diameter
    1.4375 in
  • Length
    4.3310 in
  • Length Through Bore
    1.6890 in
  • Max Bolt Hole Spacing
    3.2500 in
  • Min Bolt Hole Spacing
    3.2500 in
  • Outer Diameter
    3.5157 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    1.8700 in
  • Shaft Diameter
    1.4380 in
  • Tap Thread Size
    0.5000 in
  • Thread Depth
    0.7300 in | 18.50 mm
  • Thread Size
    0.5000 in
  • Weight
    1.764 lbs
  • Width
    1.8700 in, 47.50 mm

Details

  • Additional Details
    One Closed/One Open Cover
  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    SUC207-23FG1
  • Bearing Type
    Ball Bearing
  • Closure Type
    Contact Seal
  • Compatible Frame Series
    207
  • Compatible Frame Type
    Tapped Base
  • Component Type
    Complete Assembly
  • Coolant Type
    Washdown Resistant
  • Distance Between Mounting Hole Cen
    3.2500 in
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    4519 lbf
  • End Cap Groove
    Yes
  • End Cap Type
    Open
  • End Type
    One Closed, One Open
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing ID
    WTBLI207
  • Housing Material
    Thermoplastic
  • Housing Type
    Tapped Base
  • Includes
    One Closed/One Open Cover, Set Screw
  • Insert Bearing Material
    Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    SUCTBL207-23CCFG1
  • Manufacturer Upc Number
    4547359906363
  • Material
    Thermoplastic
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    3700 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to 120 °F, -4 to 250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    SUC207-23FG1
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Sealing Type
    Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    SUCTBL
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    3507 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Units With Cover
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359906363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)