Motion
MUCFBL207-23C0FG1

NTN
MUCFBL207-23C0FG1

Sentinel Series Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Light, Contact Seal
MI ITEM #07167782
MFR #MUCFBL207-23C0FG1
Price$601.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MUCFBL207-23C0FG1

Sentinel Series Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 3-Bolt Bracket, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Light, Contact Seal
MI ITEM #07167782
MFR #MUCFBL207-23C0FG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$601.81/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.0000 in
  • Bolt Circle Diameter  
    2.0000 in
  • Bore Diameter  
    1-7/16 in
  • Housing Width
    3.5000 in
  • Overall Length Diameter  
    3.7500 in
  • Weight
    1.543 lbs

Details

  • Bearing Material
    Composite
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Description
    SUCFBL207-23, Three Bolt Flanged Unit, Thermoplastic Housing, Set Screw, SUCFBL Type$
  • Duty Type
    Light
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    3-Bolt Flange
  • Housing ID
    23C0FG1
  • Housing Material
    Thermoplastic
  • Housing Type
    3-Bolt Flange
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359906639
  • Max Operating Temperature
    250 °F
  • Max Rpm
    3700 rpm
  • Maximum Speed
    3700 rpm
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Operating Temperature Range
    -4 to 250 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4519 lbf
  • Radial Static Load Capacity
    3507 lbf
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Series
    SUCFBL
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359906639

Overview

Mfr description
SUCFBL207-23C0FG1 3 BOLT FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought