Motion
SUCPPL207-20C0FG1

NTN
SUCPPL207-20C0FG1

Pillow Block Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Light Duty
Mi Item #07167802
MFR #SUCPPL207-20C0FG1
Price$625.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPPL207-20C0FG1

Pillow Block Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Light Duty
Mi Item #07167802
MFR #SUCPPL207-20C0FG1

Mfr description
SUCPPL207-20C0FG1 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$625.14/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8700 in
  • Base Width
    1.8900 in
  • Bolt Center Diameter
    3.7400 in
  • Bolt Center To Center Length
    3.7400 in
  • Bolt Hole Diameter
    0.5510 in
  • Bore Diameter
    1.2500 in
  • Bore Inside Diameter
    1.2500 in
  • Housing Width
    3.5300 in
  • Inner Race Width
    1.6890 in
  • Inside Diameter
    1.2500 in
  • Length
    6.5700 in
  • Overall Width
    3.5300 in
  • Weight
    1.87 lbs
  • Width
    3.5300 in, 89.70 mm

Details

  • Additional Details
    Relubricatable
  • Bearing Insert Material
    Stainless Steel
  • Bearing Number
    SUC207-20FG1
  • Bearing Type
    Ball Bearing
  • Closure Type
    Contact Seal
  • Distance Between Mounting Hole Cen
    5.0000 in
  • Duty Type
    Light Duty
  • Dynamic Load Capacity
    4519 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    One Piece
  • Housing ID
    PPL207
  • Housing Material
    Thermoplastic
  • Includes
    Two Open Covers
  • Insert Bearing Material
    Stainless Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4550253054818
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    3700 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to 120 °F, -4 to 250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Seal
    Contact
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Sealing Type
    Contact
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    3507 lbf
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4550253054818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)