Overview
Mfr description
SUCPPL207-23C0FG1 PILLOW BLOCK,
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter1-7/16 in
- UPC_NO4550253055952
- Manufacturer Upc Number4550253055952
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data