Motion
SUCTBL205-16C0FG1

NTN
SUCTBL205-16C0FG1

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore
MI ITEM #07167806
MFR #SUCTBL205-16C0FG1
Price$365.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCTBL205-16C0FG1

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore
MI ITEM #07167806
MFR #SUCTBL205-16C0FG1

Mfr description
SUCTBL205-16C0FG1 TAPPED BASE PILLOW BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$365.21/each

Specifications

Dimensions

  • Bore Diameter
    1 in

Details

  • Manufacturer Upc Number
    4550253053774
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    4550253053774

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)