Specifications
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- DescriptionS60052RSFG1 25MM SS DGBB FG1 SOLID LUBE
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO4547359910551
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)