Motion
ST11-2PGS-S

RADIANS INC.
ST11-2PGS-S

Shirt - T-Shirt, Polyester Material, Hi-Vis Green Color
MI ITEM #07168074
MFR #ST11-2PGS-S
Price$20.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
ST11-2PGS-S

Shirt - T-Shirt, Polyester Material, Hi-Vis Green Color
MI ITEM #07168074
MFR #ST11-2PGS-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.66/each

Specifications

Dimensions

  • Length
    27.94 cm, 11.0000 in

Details

  • Additional Details
    Max-DriTM moisture wicking mesh technology, 25 wash max, 2 in Silver reflective tape applied as one horizontal and two verticle, Birdseye Mesh, Heat transfer stripes, Front pocket without reflective material
  • ANSI Class
    Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107
  • Color
    Hi-Vis Green
  • Description
    Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-DriTM
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 2
  • Includes
    (1) Chest Pocket, Reflective Tape
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    Radians ST11
  • Series
    ST11
  • Shirt Style
    T-Shirt

Overview

Mfr description
ST11-2PGS-S SAFETY T-SHIRT CLASS 2 SMALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought