Motion
65007 SCOTCH-BRITE(TM) DEBURR AND

3M
65007 SCOTCH-BRITE(TM) DEBURR AND

Scotch-Brite™ Deburr and Finish Pro Unitized Wheel, DP-UW, 6C Medium+, 3 in x 1/2 in x 1/4 in, 20/case
MI ITEM #07168307
MFR #65007 SCOTCH-BRITE(TM) DEBURR AND
Price$34.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
65007 SCOTCH-BRITE(TM) DEBURR AND

Scotch-Brite™ Deburr and Finish Pro Unitized Wheel, DP-UW, 6C Medium+, 3 in x 1/2 in x 1/4 in, 20/case
MI ITEM #07168307
MFR #65007 SCOTCH-BRITE(TM) DEBURR AND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.66/each

Specifications

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 65007 Scotch-Brite Deburr and Non-Woven or Deburring Wheel is constructed with Precision Shaped Ceramic abrasive material and features a Medium grade, making it suitable for efficient deburring, blending, and surface finishing applications.
  • Manufacturer Upc Number
    00048011650074
  • Max Rpm
    15100 rpm
  • UPC_NO
    00048011650074

Overview

Mfr description
65007 SCOTCH-BRITE(TM) DEBURR AND
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought