Motion
46 10 100

KNIPEX
46 10 100

11" Circlip Tool for Internal and External Circlips
MI ITEM #07168422
MFR #46 10 100
Your Price$3,151.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
46 10 100

11" Circlip Tool for Internal and External Circlips
MI ITEM #07168422
MFR #46 10 100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,151.38/each(List $4,727.07)

Overview

Mfr description
46 10 100 CIRCLIP TOOL
  • Universal usage for large circlips with nominal diameters of 16" to 39 3/8" (400 - 1000 mm).
  • Reliable opening and closing of the circlips and holding by self-locking precision spindle drive.
  • For fitting and removing circlips in one operation.
  • Circlips are securely held due to short, direct attachment.
  • Replaceable tips with 15/64" (6 mm) and 23/64" (9 mm) diameters, for perfect adaptation to the actuation bores in the circlips.
  • Optional operation with hexagonal key, ratchet wrench or cordless screwdriver.
  • Areas of application e.g. wind turbines, tidal power stations, generator construction, hydropower stations, large machine construction (rolling mills, presses), shipbuilding, aerospace - wherever very high forces and torques are transmitted with large shafts and bearings.
  • Tip material: chrome vanadium electric steel.

Specifications

  • Overall Length
    11 in.
  • Compatible Bore Diameter
    15 3/4 in. to 39 3/8 in.
  • Compatible Shaft Diameter
    16 in. to 39 3/8 in.
  • Handle Style
    Non-Insulated, Plastic Grip
  • Material
    Chrome vanadium steel, forged, oil-hardened
  • Manufacturer Upc Number
    843221019532
  • UPC_NO
    843221019532
  • Single Part Length
    10 7/8 in.
  • Single Part Width
    10 7/8 in.
  • Storage Dimension Width
    10.8 in.
  • Tool Weight
    4.745 lbs.
  • Tool Width
    6 13/16 in.
  • Body Material
    Chrome vanadium steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Circlip Tool for Internal and External Circlips
  • Handle Color
    Silver
  • Height
    3 1/4 in.
  • Length
    10 7/8 in.
  • Number Of Pieces
    1
  • Overall Depth
    3 1/4 in.
  • Width
    6 13/16 in.
  • Overall Height Or Width
    6 13/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text