Motion
HIGH TEMP 16OZ TUB

LUBRIPLATE LUBRICANTS CO
HIGH TEMP 16OZ TUB

HIGH TEMP, 12/16 OZ TUBS
Mi Item #07168503
MFR #HIGH TEMP 16OZ TUB
Price$29.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
HIGH TEMP 16OZ TUB

HIGH TEMP, 12/16 OZ TUBS
Mi Item #07168503
MFR #HIGH TEMP 16OZ TUB

Mfr description
L0161-004 GREASE HIGH TEMP 16OZ TUB
  • Very chemical resistant
  • Rust & corrosion resistant
  • High anti-wear film protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.54/each

Specifications

Dimensions

  • Container Size
    14 oz
  • Weight
    1.10 lbs

Details

  • Color
    Beige
  • Composition
    Petroeum-Based, Bentone-Thickened Grease
  • Container Type
    Tub
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)