Motion
61832

SKF
61832

Radial & Deep Groove Ball Bearing - Hex Bore, Open, Without Snap Ring
MI ITEM #07169369
MFR #61832
Price$846.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61832

Radial & Deep Groove Ball Bearing - Hex Bore, Open, Without Snap Ring
MI ITEM #07169369
MFR #61832

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$846.26/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
61832 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text