Motion
04139481
Letter U 135° Cobalt Jobber Drill - Oxide/Gold Finish, Right Hand Cut, Spiral Flute, Straight Shank, 5" OAL, Split Point
MI ITEM #07169392
MFR #04139481
List Price$38.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Letter U 135° Cobalt Jobber Drill - Oxide/Gold Finish, Right Hand Cut, Spiral Flute, Straight Shank, 5" OAL, Split Point
MI ITEM #07169392
MFR #04139481

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.30/each for your price

Overview

Mfr description
04139481 LETTER U 135 DEG; COBALT JOBBER
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Oxide/gold finish provides a polished finish and prevents chip building, galling and welding on a workpiece
  • It is commonly used on low carbon, stainless steel and ferrous metals
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Material
    Cobalt
  • Finish Coating
    Oxide/Gold
  • Coolant Delivery
    No
  • Shank Type
    Straight
  • Flute Length
    3-5/8 in
  • Flute Type
    Spiral
  • Point Type
    Split Point
  • Overall Length
    5 in
  • Drill Bit Size
    0.3680 in
  • Cutting Direction
    Right Hand
  • Spiral Type
    Regular Spiral
  • Shank Diameter
    0.3680 in
  • Drill Point
    135
  • Drill Bit Grade
    Heavy-Duty
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text