Motion
MY3M40TN-300
MY3 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #07169425
MFR #MY3M40TN-300
Price$891.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY3 RODLESS CYLINDER with 40 mm Bore Size
Mi Item #07169425
MFR #MY3M40TN-300

Mfr description
MY3M40TN-300 CYL, RODLESS, MECH JOINTED
  • Bore sizes: 16, 25, 40, 63 mm
  • Stroke lengths: 100, 200, 300, 400, 500, 600, 700, 800, 900, 1000, 1200, 1400, 1600, 1800, 2000, 3000 mm
  • Minimum operating pressure: 0.15 ~ 0.20 MPa (22 ~ 29 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$891.79/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Overall Height
    63 mm
  • Overall Length
    576 mm
  • Overall Width
    94 mm
  • Port Size
    1/4 NPT
  • Stroke  
    300 mm

Details

  • Additional Details
    The MY3* Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders and features a low profile. The integrated slide bearing internal guide provides lateral stability protecting it from side load impacts. Air cushions are standard and external shock absorbers are optional.
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Mechanically Jointed
  • Guide Type
    Slide Bearing Guide
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    22 psi
  • Operating Pressure Range
    22 to 102 psi
  • Operating Temperature Range
    41 to 140 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    152 psi
  • Seal Kit
    MY3B40-PS
  • Series
    MY3
  • Stroke Adjuster Type
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)