Motion
MDUB40-25DZ
Compact Air Cylinder - Plate Type, 40 mm Bore, 25 mm Stroke
MI ITEM #07169461
MFR #MDUB40-25DZ
Price$128.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Air Cylinder - Plate Type, 40 mm Bore, 25 mm Stroke
MI ITEM #07169461
MFR #MDUB40-25DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$128.05/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    25 mm

Details

  • Compact Cylinder Type
    Plate
  • Country of Origin
    JP
  • Cylinder Series
    MU
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Compact Air Cylinders
  • Series
    MU-Z

Overview

Mfr description
MDUB40-25DZ CYL, COMPACT, PLATE
  • Double acting, single rod plate cylinder
  • Possible to mount without brackets
  • Auto switch mounting grooves prevent projection of auto switches
  • Auto switches can be mounted in 4 directions
  • Strokes up to 300mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought