Overview
Mfr description
CDJ2RA10-100Z-A CYLINDER, AIR
- Direct mount, double acting, single rod
- Compact and lightweight
- Bore sizes (mm): 10, 16
- Standard strokes (mm): 15, 30, 45, 60, 75, 100, 125, 150, 175, 200
- Auto switch capable
Specifications
- SeriesCJ2-Z
- Bore Diameter10 mm
- Country of OriginUS
- Body MaterialStainless Steel
- Made to OrderYes
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data