Motion
CDM2B20-75Z-M9PSAPC

SMC CORP OF AMERICA
CDM2B20-75Z-M9PSAPC

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #07169631
MFR #CDM2B20-75Z-M9PSAPC
Price$180.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2B20-75Z-M9PSAPC

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
Mi Item #07169631
MFR #CDM2B20-75Z-M9PSAPC

Mfr description
CDM2B20-75Z-M9PSAPC CYLINDER, AIR
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40
  • Easy fine adjustment of auto switch position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.04/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Lead Wire Length
    0.5 m Cord Length, M8-3 Pin Connector
  • Stroke  
    75 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Basic (Double-side Bossed)
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)