Motion
VFS2120-5DZB-02F-Q

SMC CORP OF AMERICA
VFS2120-5DZB-02F-Q

VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
MI ITEM #07169650
MFR #VFS2120-5DZB-02F-Q
Price$92.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS2120-5DZB-02F-Q

VFS 4/5 PORT SOLENOID VALVE with 2 position single Function
MI ITEM #07169650
MFR #VFS2120-5DZB-02F-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.26/each

Specifications

Dimensions

  • Port Size
    1/4 in
  • Port Sizes
    1/4 BSPP
  • Subplate Port Size
    1/4 BSPP

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Function
    2 position single
  • Manual Operation Type
    Locking (Tool Required)
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Body Ported
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Series
    VFS
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    G

Overview

Mfr description
VFS2120-5DZB-02F-Q VALVE SGL SOLENOID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought