Motion
89412-TV
Thrust Bearing - Single-Direction, 60 mm ID, 130 mm OD, Plastic Cage
MI ITEM #07169753
MFR #89412-TV
Your Price$3,042.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 60 mm ID, 130 mm OD, Plastic Cage
MI ITEM #07169753
MFR #89412-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,042.27/each(List $3,498.62)

Overview

Mfr description
89412-TV BEARING

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Cage Material
    Plastic
  • Series
    894
  • Manufacturer Product Page
  • Weight
    6.213 lbs
  • Max Operating Temperature
    248 °F
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text