1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
JVS230 X 1-3/8 SHEAVE
Variable Pitch Pulley - 2 Groove, 9.0550 in OD, Cast Iron Material
Mi Item #
07169810
MFR #
JVS230 X 1-3/8 SHEAVE
Price
$1,397.88
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
DODGE JVS230 X 1-3/8 SHEAVE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
JVS230 X 1-3/8 SHEAVE
Variable Pitch Pulley - 2 Groove, 9.0550 in OD, Cast Iron Material
Mi Item #
07169810
MFR #
JVS230 X 1-3/8 SHEAVE
Mfr description
MVS230 X 1-3/8 ADJ. PULLEY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,397
.88
/each
Add to Cart
Specifications
Dimensions
Datum Diameter
7.7300 in
Outside Diameter
9.0550 in
Details
Material
Cast Iron
Number Of Grooves
2
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items