Motion
POS1502339VHY
Bearing Seal - Single Lip without a Garter Spring, Nitrile Material, 1.5000 in Bore , 2.3280 in OD, 0.3900 in Width
Mi Item #07170059
MFR #POS1502339VHY
Price$11.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Single Lip without a Garter Spring, Nitrile Material, 1.5000 in Bore , 2.3280 in OD, 0.3900 in Width
Mi Item #07170059
MFR #POS1502339VHY

Mfr description
POS1502339VHY OIL BATH SEALS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.77/each

Specifications

Dimensions

  • Outside Diameter
    2.3280 in

Details

  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Single Lip without a Garter Spring
  • UPC_NO
    1200106963783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)