Motion
3116540572
Type 27 - AS Series Grinding Wheel - Grit Number: 24, Wheel Diameter: 4-1/2 in
MI ITEM #07170164
MFR #3116540572
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type 27 - AS Series Grinding Wheel - Grit Number: 24, Wheel Diameter: 4-1/2 in
MI ITEM #07170164
MFR #3116540572

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3116540572 T27 4-1/2 X 0.250 X 7/8 AS
  • Optimum Performance Grinding Disc
  • Performs well on carbon steel, aluminum and exceptionally well on stainless steel
  • Advanced Aluminum Oxide Abrasive
  • Coated AO grain to increase productivity
  • Reinforced Resin - bonded Design
  • Provides safety and durability

Specifications

  • Wheel Diameter
    4-1/2 in
  • Wheel Thickness
    0.250 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter
    7/8 in
  • Arbor Type
    Non-Threaded
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Max Rpm
    13280 rpm
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Upc Number
    622424790208
  • Weight
    4.00 lbs
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text