Motion
5218387572
Type 29 Z Series Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 7 in Disc Diameter, 7/8 in Center Hole, 80 Grit, 8600 rpm, Package Qty: 10
MI ITEM #07170175
MFR #5218387572
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type 29 Z Series Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 7 in Disc Diameter, 7/8 in Center Hole, 80 Grit, 8600 rpm, Package Qty: 10
MI ITEM #07170175
MFR #5218387572

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5218387572 T29 7 X 7/8 Z 80 FLAP DISC
  • Versitile and Durable Flap Disc
  • Performs very well on carbon steel, stainless steel, alloys and aluminum
  • Zirconia Alumina Abrasive
  • Withstands higher temperatures and heavier pressures present in high-stock removal applications
  • Reinforced Backing
  • Provides rigidity, safety and durability

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    80
  • Center Hole Diameter
  • Max Rpm
    8600 rpm
  • Manufacturer Upc Number
    622424790505
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    10
  • Weight
    4.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text