Motion
3116520072
Type 27 - A Series Grinding Wheel - Grit Number: 24, Wheel Diameter: 4-1/2 in
Mi Item #07170178
MFR #3116520072
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type 27 - A Series Grinding Wheel - Grit Number: 24, Wheel Diameter: 4-1/2 in
Mi Item #07170178
MFR #3116520072

Mfr description
3116520072 T27 4-1/2 X 0.250 X 5/8-11
  • Long Life, General Purpose Grinding Disc
  • Performs well on carbon steel, stainless steel and aluminum
  • Aluminum Oxide Abrasive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Center Hole Diameter
    5/8-11 in
  • Weight
    5.00 lbs
  • Wheel Diameter
    4-1/2 in
  • Wheel Thickness
    0.250 in

Details

  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grit Number
    24
  • Manufacturer Upc Number
    622424790017
  • Material
    Aluminum Oxide
  • Max Rpm
    13280 rpm
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)