1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Osborn
5218186572
Type 27 Z Series Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 7 in Disc Diameter, 7/8 in Center Hole, 60 Grit, 8600 rpm, Package Qty: 10
MI ITEM #
07170186
MFR #
5218186572
List Price
$11.41
/each
Qty
List Price
$11.41
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Flap Discs
Osborn 5218186572
Osborn
5218186572
Type 27 Z Series Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 7 in Disc Diameter, 7/8 in Center Hole, 60 Grit, 8600 rpm, Package Qty: 10
MI ITEM #
07170186
MFR #
5218186572
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Osborn
5218186572
Type 27 Z Series Flap Disc - 7/8 in Non-Threaded Arbor, Type 27, 7 in Disc Diameter, 7/8 in Center Hole, 60 Grit, 8600 rpm, Package Qty: 10
MI ITEM #
07170186
MFR #
5218186572
Availability:
Factory Order
List Price
$11.41
/each
Sign in
for your price
Qty
List Price
$11.41
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
5218186572 T27 7 X 7/8 Z 60 FLAP DISC
Versitile and Durable Flap Disc
Performs very well on carbon steel, stainless steel, alloys and aluminum
Zirconia Alumina Abrasive
Withstands higher temperatures and heavier pressures present in high-stock removal applications
Reinforced Backing
Provides rigidity, safety and durability
Show More
Specifications
Abrasive Material
Zirconia Alumina, Zirconia Alumina
Abrasive Type
Coated, Coated
Arbor Size
7/8 in
Arbor Type
Non-Threaded
Center Hole Diameter
7/8 in
Description Keyword
7/8 in Non-Threaded Arbor
Disc Diameter
7 in, 7 in
Flap Disc Type
Type 27, Type 27
Grit Number
60, 60
Manufacturer Package Quantity
10
Manufacturer UPC Number
622424790468
Maximum RPM
8600 rpm, 8600 rpm
Weight
4.85 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Osborn SEALEZE for Building Envelope
Osborn SEALEZE for Building Envelope. A weather stripping solution for office windows.
TufBrush Ebook
TufBrush Ebook